Skip Content
SWITCH LIMIT SPDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH LIMIT SPDT

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007MS02S0300
  • Mfr. Model # 9007MS02S0300
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs

Technical Specs

  • Item Miniature Limit Switch
  • NEMA Rating 1, 2, 4, 6, 6P, 12, 13
  • Operating Force 55 oz.
  • Body Material Zinc
  • Movement Horizontal
  • Series 9007MS
  • Operating Temp. Range -4 Degrees - 221 Degrees F (-20 Degrees - 105 Degrees C)
  • Standards UL, CSA, CE
  • Roller Material Steel
  • IP Rating 67
  • Wiring Entry Potted Cable
  • Roller Width 0.13"
  • Roller Dia. 0.50"
  • Travel 0.19"
  • Electrical Connection 9 ft. Cable, 4 Wire
  • Actuator Style - Limit Switch Plunger, Roller
  • Basic Actuator Style - Limit Switch Plunger
  • Boot Sealed Actuator - Limit Switch No
  • Threaded for Panel Mounting - Limit Switch No
  • Contact Form- Switches SPDT
  • Body Style - Limit Switch Miniature
  • Actuator Location - Limit Switch Top
  • Actuator Length - Limit Switch 0.88"
  • Body Height - Limit Switch 1.75"
  • Body Depth - Limit Switch 0.62"
  • Body Width - Limit Switch 1.58"
  • Limit Switch Style General Purpose Limit Switch
  • DC Contact Rating - Limit Switch 5 A @ 300 V
  • AC Contact Rating - Limit Switch 10 A @ 300 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list