SWITCH LIMIT SNAP ACTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SWITCH LIMIT SNAP ACTION

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007AP321
  • Mfr. Model # 9007AP321
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Includes Threaded Neck With Nuts
  • Item Industrial Snap Switch
  • Operating Force 20.00 oz.
  • Housing Material Threaded Neck with Nuts
  • Series 9007AP
  • Standards UL, CSA, CE
  • Operating Temp. Range 0 to 185 Degrees F
  • Max. Pretravel 0.150"
  • Differential Travel 0.046"
  • Watertight - Snap Action Switch No
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Number of Circuits - Snap Action Switch 2
  • Basic Actuator Type - Snap Action Switch Plunger
  • Width - Snap Action Switch 2.50"
  • Actuator Type - Snap Action Switch Panel Mount, Plunger, Roller
  • Height - Snap Action Switch 0.83"
  • Depth - Snap Action Switch 1.03"
  • Contact Form- Switches 1NC/1NO
  • Snap Action Switch Type Industrial Snap Action Switch
  • Mounting Dimension - Snap Action Switch 2.10" Centers
  • Electrical Connection - Snap Action Switch Screw
  • AC Contact Rating - Snap Action Switch 15A @ 600 V
  • DC Contact Rating - Snap Action Switch 2 A @ 125 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list