Skip Content
SWITCH LIMIT OPERATING LEVER STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH LIMIT OPERATING LEVER STEEL

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZCKY43
  • Mfr. Model # ZCKY43
  • UNSPSC # 39121509
  • CATALOGUE PAGE # 1318
  • Shipping Weight 0.05 lbs

Product Details

Lever arm, type adjustable steel roller 7/8 inch diameter, height 3.00 inches, width 0.2 inch, 5 to 90 degrees.

Technical Specs

  • For Use With Mfr. No. XCKL10041H7, XCKJ Series
  • Item Variable Length Roller Lever
  • Roller Material Steel
  • Roller Width 13/64"
  • Roller Dia. 7/8"
  • Arm Length 4-13/32"
  • Arm Material Zinc
  • Roller Position Front
  • Arm Depth 0.63"
  • Arm Width 0.08"
  • Actuator Type Adjustable Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list