Skip Content
SWITCH LIMIT OPERATING LEVER STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH LIMIT OPERATING LEVER STEEL

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZCKY13
  • Mfr. Model # ZCKY13
  • UNSPSC # 39121509
  • CATALOGUE PAGE # 1318
  • Shipping Weight 0.01 lbs

Product Details

Lever arm, type steel roller 7/8 inch diameter, height 1.60 inches, width 0.2 inch, 1.5 inches. For switches, metal, 5 to 45 degrees.

Technical Specs

  • For Use With Mfr. No. XCKJ, XCKL, XCKM
  • Item Limit Switch Lever Arm
  • Roller Material Steel
  • Roller Width 0.20"
  • Roller Dia. 0.88"
  • Arm Length 1.61"
  • Arm Material Cast Zinc
  • Arm Width 0.17"
  • Arm Depth 0.50"
  • Actuator Type Standard Roller
  • Roller Position Front

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list