Skip Content
SWITCH LIMIT NEMA7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH LIMIT NEMA7

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007CR53N2
  • Mfr. Model # 9007CR53N2
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.19 lbs

Technical Specs

  • Item Limit Switch
  • Movement CW/CCW
  • NEMA Rating 1, 2, 4, 6, 6P, 7, 9, 12, 13
  • Standards UL/CSA
  • Operating Force 25 in.-oz.
  • Body Material Aluminum
  • Series 9007CR
  • Operating Temp. Range -20 Degrees F - 185 Degrees F
  • IP Rating 67
  • Wiring Entry 1/2" NPT
  • Travel Total Travel 90 Degrees
  • Certification UL Class I Groups B, C, D and Class II Groups E, F, G
  • Electrical Connection Screw Terminals
  • Basic Actuator Style - Limit Switch Wobble Stick
  • Actuator Style - Limit Switch Wobble Stick
  • Body Style - Limit Switch Standard
  • Threaded for Panel Mounting - Limit Switch No
  • Boot Sealed Actuator - Limit Switch No
  • Actuator Length - Limit Switch 0.71"
  • Contact Form- Switches 1NC/1NO
  • Actuator Location - Limit Switch Side
  • Body Depth - Limit Switch 2.08"
  • Body Height - Limit Switch 4.25"
  • Body Width - Limit Switch 2.72"
  • AC Contact Rating - Limit Switch 10 A @ 600 V
  • DC Contact Rating - Limit Switch 10 A @ 600 V
  • Limit Switch Style Hazardous Location Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list