Skip Content
SWITCH LIMIT 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH LIMIT 600V

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007C54B
  • Mfr. Model # 9007C54B
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Movement CW
  • Item Limit Switch
  • NEMA Rating 1, 2, 4, 6, 6P, 12, 13
  • Operating Force 4"-Lb
  • Body Material Zinc
  • Series 9007C
  • IP Rating 67
  • Standards UL, CSA, CE
  • Operating Temp. Range -20 Degrees F - 185 Degrees F
  • Wiring Entry 1/2" NPT
  • Travel Total Travel 90 Degrees
  • Electrical Connection Screw Terminals
  • Boot Sealed Actuator - Limit Switch No
  • Actuator Style - Limit Switch Rotary, No Lever
  • Basic Actuator Style - Limit Switch Rotary
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Actuator Location - Limit Switch Side
  • Contact Form- Switches 1NC/1NO
  • Body Height - Limit Switch 2.50"
  • DC Contact Rating - Limit Switch 10 A @ 600 V
  • AC Contact Rating - Limit Switch 10 A @ 600 V
  • Body Width - Limit Switch 0.83"
  • Body Depth - Limit Switch 1.14"
  • Limit Switch Style Heavy Duty Limit Switch

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List