Skip Content
SWITCH LIMIT 240VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH LIMIT 240VAC

TELEMECANIQUE SENSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXCKP2118G11
  • Mfr. Model # XCKP2118G11
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Compact Limit switch, Assembled
  • Operating Force 14.24 in.-oz.
  • Movement Omnidirectional
  • NEMA Rating 1, 2, 4, 6, 12, 13: IP67
  • Standards UL # E164353 - CSA #164581 - CE Marked
  • Body Material Plastic
  • Series XCKP
  • Operating Temp. Range -13 Degrees F - 158 Degrees F
  • Roller Material Thermoplastic
  • IP Rating 67
  • Wiring Entry G11 Metric
  • Roller Width 0.22"
  • Roller Dia. 0.75"
  • Travel 90 Degrees
  • Electrical Connection Screw Terminals
  • Arm Material Metal
  • Basic Actuator Style - Limit Switch Rotary
  • Actuator Style - Limit Switch Rotary, Roller Lever
  • Boot Sealed Actuator - Limit Switch No
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Contact Form- Switches 1NC/1NO
  • Actuator Length - Limit Switch 1.30"
  • Actuator Location - Limit Switch Side
  • Body Height - Limit Switch 2.56"
  • Body Depth - Limit Switch 1.18"
  • Limit Switch Style General Purpose Limit Switch
  • AC Contact Rating - Limit Switch 10 A @ 240 V
  • Body Width - Limit Switch 1.22"
  • DC Contact Rating - Limit Switch 10 A @ 240 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list