Skip Content
SWITCH LIMIT 240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH LIMIT 240V

TELEMECANIQUE SENSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXCKJ161H7
  • Mfr. Model # XCKJ161H7
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 1318
  • Shipping Weight 1.0 lbs

Product Details

Compact limit switch, assembled, general duty. Replacement body ZCKJ1. Replacement head ZCKE61. Contact type 1NO/1NC. Movement vertical. Style metal end plunger. Volt 240VAC/250VDC. Amps 10. NEMA rating NEMA 1/2/4/12: IP66. Standards UL # E39281 CCN NKCR - CSA # LR44087 - Class 3211-03 - CE Marked. Height 2.9 inches, depth 1.18 inches, width 2.05 inches. Description/special features snap action. Operating temperature range -13 to 158 degrees F. Operating force 72 in.oz. (0.33Nm).

Technical Specs

  • Item Heavy-Duty Limit Switch
  • Body Material Zinc
  • Movement Vertical
  • NEMA Rating 1, 2, 4, 12, 13
  • Operating Force 4.5 lb.
  • Series Square D XCKJ
  • Operating Temp. Range -13 Degrees - 158 Degrees F
  • Standards UL, CSA, CE
  • IP Rating 66
  • Wiring Entry 1/2"-14 NPT Conduit
  • Electrical Connection Screw Terminals
  • Arm Material Steel
  • Arm Width 0.39"
  • Travel 0.24"
  • Actuator Location - Limit Switch Top
  • Actuator Length - Limit Switch 0.28"
  • Contact Form- Switches 1NC/1NO
  • Actuator Style - Limit Switch Plunger
  • Basic Actuator Style - Limit Switch Plunger
  • Boot Sealed Actuator - Limit Switch No
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Standard
  • Body Depth - Limit Switch 2.36"
  • Body Width - Limit Switch 1.57"
  • Body Height - Limit Switch 4.01"
  • AC Contact Rating - Limit Switch 10 A @ 240 V
  • Limit Switch Style Heavy Duty Limit Switch
  • DC Contact Rating - Limit Switch 10 A @ 240 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list