Skip Content
SWITCH IGNITION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH IGNITION

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HWLR8184G4009
  • Mfr. Model # R8184G4009
  • UNSPSC # 40101834
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Amps @ 120V 7.4A
  • For Use With Oil Fired Furnace Control Systems
  • Item Oil Primary Control
  • Mounting Type Box/Burner Housing
  • Ignition Type Intermittent
  • Special Information Enclosed Safety Switch with External Reset Button, Manual Trip lever Opens Safety Switch for System Maintenance
  • Characteristics Controls Oil Burner, Oil Valve (If Desired) and the Ignition Transformer In Response to A Call for Heat
  • Voltage 120
  • Safety Switch Timing 45 sec.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list