Skip Content
SWITCH IGNITION/STARTER UNIVERSL HD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH IGNITION/STARTER UNIVERSL HD

COLE HERSEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLH9577
  • Mfr. Model # 9577
  • UNSPSC # 26101759
  • CATALOGUE PAGE # 3063
  • Shipping Weight 0.24 lbs

Product Details

Heavy-duty battery ignition & start switch. Two screw terminals (3/4 inch-20 bushing.) Two positions: Off-On(IGN). Rating at 12 VDC: Ignition - 10 amps.

Technical Specs

  • Terminals 2 Screw
  • Number of Connections 2
  • Includes Mounting Hardware
  • Item Ignition Switch
  • Contact Form Bronze
  • Mounting Hole 3/4" - 7/8"
  • DC Contact Rating 10 A @ 12 VDC
  • Stem Dia. and Thread Size 3/4"-20

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List