Skip Content
SWITCH HUBPRO 4-WAY 20A 120/277V BR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH HUBPRO 4-WAY 20A 120/277V BR

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBL1224B
  • Mfr. Model # 1224B
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Amps AC 20
  • Colour Brown
  • Description/Special Features -
  • Item Wall Switch
  • Rated HP 2
  • Wiring Method Back Or Side
  • Application Environment Industrial Environments
  • Standards UL/CSA
  • Switch Type 4-Way
  • Switch Function Maintained
  • Locking No
  • Switch Style Toggle
  • Antimicrobial No
  • Voltage AC 120 - 277

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List