SWITCH HI PWER SML ANG GRINDER 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SWITCH HI PWER SML ANG GRINDER 6IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDD28140
  • Mfr. Model # D28140
  • UNSPSC # 27112708
  • CATALOGUE PAGE # 422
  • Shipping Weight 9.84 lbs

Product Details

No Load RPM 9,000, Amps 13, Switch Type Slide, Features Perform and Protect(TM), Dust Ejection System(TM), Quick-Change(TM), Wheel Release

Technical Specs

  • Features Perform and Protect(TM), Quick Change(TM) Wheel
  • Item Angle Grinder
  • Speed Type Single
  • No Load RPM 9,000
  • Switch Type Slide
  • Tool Weight 4.6 lbs.
  • Tool Length 13"
  • Wheel Dia. 6"
  • Nominal Amps 13
  • Cord Length 10.0 ft.
  • Handle Design Barrel Grip
  • Includes Wrench, Guard, Backing Flange, Side Handle and Clamp Nut for 7/8" Wheels
  • Number of Conductors 2
  • Voltage 120VAC
  • Spindle Thread Size 5/8"-11
  • Lock-off Yes
  • Lock-on Yes
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list