SWITCH HEAVY DUTY FOOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH HEAVY DUTY FOOT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6GPE3
  • Mfr. Model # 6GPE3
  • UNSPSC # 39121537
  • CATALOGUE PAGE # 1314
  • Shipping Weight 6.73 lbs

Product Details

Two Pedal Heavy Duty Foot Switch, Momentary Action, Cast Aluminum, NEMA Rating 1, 4, 13, Length 9-27/32 In., Width 10-7/8 In., Depth 5-3/4 In., Current Rating 10, Voltage Rating 125/250VAC, Color Orange, IP Rating 65, Features Push to Stop Safety Function

Technical Specs

  • Action Momentary
  • Colour Orange
  • Features Push to Stop Safety Function
  • Depth 5-3/4"
  • Item Two Pedal Heavy-Duty Foot Switch
  • Length 9-27/32"
  • Voltage Rating 125/250 VAC
  • Material Cast Aluminum
  • Contact Form (2) SPDT
  • Width 10-7/8"
  • Footnotes 4,8,9
  • NEMA Rating 1,4,13
  • Standards UL, CSA, CE
  • IP Rating 65
  • Current Rating 10 A
  • Manufacturers Warranty Length 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list