Skip Content
SWITCH HEAVY DUTY DPDT TOGGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH HEAVY DUTY DPDT TOGGLE

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1XWR8
  • Mfr. Model # 1XWR8
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • HP 1-1/2
  • Item Toggle Switch
  • Number of Connections 6
  • Contact Form DPDT
  • Switch Function On/Off/On
  • Standards UL Recognized/ CSA
  • Terminals Tab
  • Recommended Use Power Tool and Motor Control Switch Applications
  • Special Features Factory Tested 100,00 Cycles to 21A @ 14.8 VDC
  • Operating Temp. Range 32 Degrees F - 185 Degrees F
  • Stem Length 0.500"
  • Mounting Hole 0.50" dia.
  • Actuator Length 0.75"
  • AC Contact Rating 20A @ 125VAC, 10A @ 250VAC
  • Actuator Style Bat
  • Actuator Color Silver
  • Stem Dia. and Thread Size 15/32-32 NS-2A
  • Stem Color Silver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list