Skip Content
SWITCH HEADLAMP DIMMER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH HEADLAMP DIMMER

COLE HERSEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLH7762
  • Mfr. Model # 7762
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3065
  • Shipping Weight 0.1 lbs

Product Details

Universal corrosion resistant headlamp dimmer switch. Mounting: Two 9/32 inch diameter holes, 1-3/4 inches on centers. Moisture repellent insulators. Depress-release for LOW beam, depress-release for HIGH beam.

Technical Specs

  • Finish Die Cast Metal
  • For Use With N/A
  • Height (In.) 4"
  • Item N/A
  • Number of Terminals 3
  • Includes N/A
  • Length (In.) 3"
  • Package Quantity 1
  • Type Universal
  • Voltage Rating SPST
  • Width (In.) 3"
  • Standards N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list