Skip Content
SWITCH FOOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH FOOT

LINEMASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4A713
  • Mfr. Model # 4A713
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Colour Black
  • Depth 1-1/2"
  • Features 2- Stage Switching
  • HP 1/2
  • Action Momentary
  • Item General Purpose Foot Switch
  • Width 3-1/2"
  • Voltage Rating 125/250VAC
  • Length 4-1/2"
  • Footnotes 7,10
  • Contact Form (2) SPDT
  • NEMA Rating 1
  • Current Rating 15/10
  • Material Cast Iron
  • IP Rating 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list