Skip Content
SWITCH FOOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH FOOT

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9002AW1
  • Mfr. Model # 9002AW1
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Technical Specs

  • Action Momentary
  • Colour Yellow
  • Depth 3-7/8"
  • Features Unguarded
  • Item Heavy Duty Foot Switch
  • Length 8-9/16"
  • Contact Form SPDT
  • Voltage Rating 120 to 600VAC
  • NEMA Rating 2,4,13
  • Width 4-1/2"
  • Current Rating 15
  • Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list