Skip Content
SWITCH FOOT SW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH FOOT SW

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6GPG2
  • Mfr. Model # 6GPG2
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 1314
  • Shipping Weight 1.6 lbs

Product Details

Light Duty Foot Switch, Maintained Action, SPDT-NO Contact Form, Fiber Reinforced Plastic, NEMA Rating 1, Length 3-15/16 In., Width 2-61/64 In., Depth 1-19/64 In., Current Rating 15, HP 1/2, 125 VAC, Color Black, Cord Type SJT, Cord Length 8 ft., IP Ratin

Technical Specs

  • Colour Black
  • Action Maintained
  • Depth 1-19/64"
  • Features Piggyback Plug and Connector
  • HP 1/2
  • Item Light-Duty Foot Switch
  • Material Fiber Reinforced Plastic
  • Length 3-15/16"
  • Voltage Rating 125 VAC
  • Footnotes 1
  • Cord Length 8 ft.
  • Contact Form SPDT-NO
  • Cord Type SJT
  • Width 2-61/64"
  • NEMA Rating 1
  • Standards UL, CSA, CE
  • IP Rating 20
  • Current Rating 15 A
  • Manufacturers Warranty Length 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list