Skip Content
SWITCH FOOT SPDT 20A CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH FOOT SPDT 20A CSA

LINEMASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3X680
  • Mfr. Model # 3X680
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.4 lbs

Technical Specs

  • Depth 5-1/2"
  • Features Foot Guard, Anti-trip And Gate Help Prevent Accidental Actuation
  • Action Momentary
  • HP 1
  • Colour Orange
  • Item Heavy Duty Foot Switch
  • Length 10"
  • Voltage Rating 125/250VAC
  • Width 6"
  • Contact Form SPDT
  • Footnotes 4,5
  • Current Rating 20
  • NEMA Rating 2,4,13
  • Material Cast Iron
  • IP Rating 56

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list