Skip Content
SWITCH FOOT SPDT 10A CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH FOOT SPDT 10A CSA

LINEMASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2W809
  • Mfr. Model # 2W809
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Colour Black
  • Action Momentary
  • HP 1/2
  • Depth 1-1/4"
  • Length 2-7/8"
  • Item Light Duty Foot Switch
  • Voltage Rating 125/250VAC
  • Contact Form SPDT
  • Width 2-1/2"
  • NEMA Rating 1
  • Footnotes 10
  • Current Rating 10
  • Material Steel
  • IP Rating 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list