SWITCH,FOOT,25FT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH,FOOT,25FT CORD

LINEMASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KA17
  • Mfr. Model # 4KA17
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.6 lbs

Technical Specs

  • Action Momentary
  • Depth 4"
  • Item Medium Duty Foot Switch
  • Length 10-1/4"
  • Features Potentiometer
  • Width 4-1/2"
  • Colour Black
  • Cord Length 25 ft.
  • Cord Type 18/6
  • NEMA Rating 1
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list