Skip Content
SWITCH,FOOT,25FT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH,FOOT,25FT CORD

LINEMASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KA16
  • Mfr. Model # 4KA16
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.45 lbs

Technical Specs

  • Colour Black
  • Action Momentary
  • Features Potentiometer
  • Depth 4"
  • Item Medium Duty Foot Switch
  • Length 12-25/32"
  • Voltage Rating 125 to 250VAC
  • Width 4-1/2"
  • NEMA Rating 1
  • Cord Length 25 ft.
  • Contact Form SPDT
  • Cord Type 18/6
  • Current Rating 15
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list