SWITCH FLOW GEN PURP 1IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH FLOW GEN PURP 1IN NPT

MCDONNELL & MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RUL4
  • Mfr. Model # 2RUL4
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.39 lbs

Technical Specs

  • Application Signal Lights, Alarms, Motors, Automatic Burners and Metering Devices
  • Connection Size (In.) 1 MNPT
  • Flow Rate -
  • For Use With Water Systems
  • Material of Construction Brass, SS, EPDM
  • Item General Purpose Switch
  • Max. Flow GPM 131
  • Max. Fluid Temp. (F) 250
  • Max. HP -
  • Max. Operating Velocity (FPM) 600
  • Min. Ambient Temp. (F) 32
  • Min. Flow Rate (GPM) 5.8
  • Min. Fluid Temp. (F) 30
  • Type -
  • Phase -
  • Body Material Brass
  • Operating Velocity Range (FPM) 130 to 280
  • Hz -
  • Max. Ambient Temp. (F) -
  • Max. Pressure (PSI) 160
  • Switch Enclosure NEMA 4
  • Switch Type Single Pole Double Throw Snap Switch
  • Wetted Materials Brass, Stainless Steel, EPDM
  • Voltage 120/240
  • Contact Rating 7.4A @ 120 VAC - Full Load, 120 VA @ 120 or 240 VAC - Pilot Duty
  • Max. Duct Size (In.) -
  • Recommended Filtration (microns) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list