Skip Content
SWITCH FLOAT LIQUID LEVEL SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH FLOAT LIQUID LEVEL SS

MADISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YM33
  • Mfr. Model # 4YM33
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Liquid Level Switch
  • Electrical Connections 22 ga. PTFE Coated 24" Leads
  • Max. Voltage 240
  • Contact Form SPST
  • Body Material 316 Stainless Steel
  • Mounting Vertical
  • Float Material 316 SS
  • Stem Material 316 SS
  • Overall Length 3.38"
  • Switch Function Selectable
  • VA Rating 100
  • Operating Temp. Range 392 Degrees F Max.
  • Standards CE, ABS, NSF
  • Max. Pressure 500 psi
  • Stem Length 2.63"
  • Float Length 2.00"
  • Float Dia. 2.00"
  • Float Specific Gravity 0.70
  • Tank Connection Size 1/4" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list