Skip Content
SWITCH DRUM GEN DUTY REVER 2HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH DRUM GEN DUTY REVER 2HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN2X443
  • Mfr. Model # 2X443
  • UNSPSC # 39121104
  • CATALOGUE PAGE # 1312
  • Shipping Weight 2.85 lbs

Product Details

General duty drum switches, hp ratings (1-phase) at 115 volts 2, at 230 volts 3: hp ratings (3-phase) at 200 volts 5, 230 volts 5, 460/575 volts 7-1/2: depth 6-1/2 inches, width 3-1/2 inches, length 5-3/4 inches.

Technical Specs

  • Depth 6.25"
  • Height 5.75"
  • HP @ 1 Phase - 115V 2
  • NEMA Rating 1
  • Width 3.5"
  • HP @ 3 Phase - 460-575V 7-1/2
  • HP @ 115VDC 2
  • HP @ 230VDC 2
  • HP @ 3 Phase - 460V 7-1/2
  • Action Maintained Reversing
  • HP @ 1 Phase - 240V 3
  • HP @ 3 Phase - 240V 5
  • Item Drum Switch
  • Standards UL Listed, CSA Certified
  • Handle Material Plastic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List