Skip Content
SWITCH DRUM GEN DUTY REVER 1-1/2HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH DRUM GEN DUTY REVER 1-1/2HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN2X441
  • Mfr. Model # 2X441
  • UNSPSC # 39121104
  • CATALOGUE PAGE # 1312
  • Shipping Weight 1.25 lbs

Product Details

General duty drum switches, hp ratings (1-phase) at 115 volts 1-1/2, at 230 volts 2: hp ratings (3-phase) at 200 volts 2, 230 volts 2, 460/575 volts 1: depth 4 inches, width 2-1/4 inches, length 4-1/2 inches.

Technical Specs

  • Action Maintained Reversing
  • Depth 4"
  • HP @ 1 Phase - 115V 1-1/2
  • Height 4.5"
  • HP @ 115VDC 1/4
  • HP @ 230VDC 1/4
  • HP @ 3 Phase - 460-575V 1
  • HP @ 3 Phase - 460V 1
  • NEMA Rating 1
  • Width 2.25"
  • Standards UL Listed, CSA Certified
  • Item Drum Switch
  • HP @ 1 Phase - 240V 2
  • HP @ 3 Phase - 240V 2
  • Handle Material Plastic
  • Number of Poles 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list