Skip Content
SWITCH DRUM GEN DUTY REVER 1-1/2HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH DRUM GEN DUTY REVER 1-1/2HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN2X440
  • Mfr. Model # 2X440
  • UNSPSC # 39121104
  • CATALOGUE PAGE # 1312
  • Shipping Weight 1.25 lbs

Product Details

Drum reversing switch, power rating at 230 VAC single phase 2 HP, power rating at 115 VAC single phase 1, 1/2 HP, power rating at 230 VDC 1/4 HP, length 4-1/2 inches, depth 4 inches, width 2-1/4 inches, reversing.

Technical Specs

  • Depth 4"
  • Height 4.5"
  • Width 2.25"
  • HP @ 1 Phase - 115V 1-1/2
  • NEMA Rating 1
  • HP @ 115VDC 1/4
  • HP @ 230VDC 1/4
  • Action Maintained Reversing
  • HP @ 1 Phase - 240V 2
  • Item Drum Switch
  • Handle Material Plastic
  • Standards UL Listed, CSA Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list