Skip Content
SWITCH DRUM CONVERTIBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH DRUM CONVERTIBLE

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD2601AG2
  • Mfr. Model # 2601AG2
  • UNSPSC # 39121104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • HP @ 115VDC 1/4
  • HP @ 1 Phase - 115V 1-1/2
  • Item Reversing Drum Switch
  • HP @ 230VDC 1/4
  • HP @ 3 Phase - 460-575V 2
  • HP @ 3 Phase - 460V 2
  • Standards UL/CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list