Skip Content
SWITCH DISCONNECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SWITCH DISCONNECT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YU45
  • Mfr. Model # 2YU45
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1464
  • Shipping Weight 0.55 lbs

Product Details

Disconnect Switch, Mounting Type Unit, Voltage 600, 60 Hz, 3 Phase, 30 Amps AC, Switch Type 3 Pole, For Use With 2YU35, 2YU36, 2YU37, 2YU38, 2YU39, 2YU40, 2YU41, and 2YU42, Includes Mounting Hardware

Technical Specs

  • Includes Mounting Hardware
  • Amps AC 30
  • For Use With GGE2YU35, GGE2YU36, GGE2YU37, GGE2YU38, GGE2YU39, GGE2YU40, GGE2YU41, and GGE2YU42
  • Mounting Type Unit
  • Item Disconnect Switch
  • Hz 60
  • Phase 3
  • Switch Type 3 Pole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list