SWITCH DISCONNECT 60A 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH DISCONNECT 60A 600V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBLDS6
  • Mfr. Model # HBLDS6
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 1358
  • Shipping Weight 5.9 lbs

Product Details

Circuit-Lock(R) unfused disconnect switch. 60 amps, 600 volts. Highly visible lockable handle. Type 4X enclosure is molded of rugged Valox(R) to resist abuse, corrosion and enhance safety.

Technical Specs

  • Depth 5.9"
  • HP 50 HP @ 600 VAC
  • Height 10"
  • Item Disconnect Switch
  • Includes (2) 1-1/4" Conduit Hubs, Mounting Feet, HBLAC1 Aux. Contact
  • Material of Construction Valox with Stainless Steel Hardware
  • Number of Poles 3
  • Number of Wires 5
  • Phase 3
  • Width 6.9"
  • Duty Heavy
  • Contact Form 3PST
  • Voltage 600 VAC
  • NEMA Enclosure Type 4, 4X, 12K
  • Standards UL/CSA
  • IP Rating 66
  • Protection Method Nonfusible

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list