Discontinued with Replacement
SWITCH DECORA 3WAY 15A WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SWITCH DECORA 3WAY 15A WHITE

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET5603W
  • Mfr. Model # 5603W
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
SWITCH DECORA 3WAY 15A WHITE

Your Price: NA

Product Details

Decora AC quiet rocker wall switch. Switch border shields against dust and prevents rocker binding. Push-in terminals accept #12 or #14 copper/copper clad wire. Terminal screws accept up to #10 copper/copper-clad wire. Matching wallplate not included.

Technical Specs

  • Colour White
  • Wiring Method Push/Side
  • Item Residential Grade

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list