SWITCH DECO WLESS 120/277V AC 8AWH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH DECO WLESS 120/277V AC 8AWH

HUBBELL

Web Price : $562.81 / EACH

Minimum Order Quantity: 24
Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLWLS1278W
  • Mfr. Model # WLS1278W
  • UNSPSC # 39121004
  • CATALOGUE PAGE # 1348
  • Shipping Weight 0.306 lbs

Product Details

Wireless Wall Switch, Sensor Type Passive Infrared, Voltage 120, For Use With WLP450C, WLP3000 Series, WLP2500 Series, WLDH, Colour White, Standards UL and CSA

Technical Specs

  • Includes Mounting Hardware, Load Adaptor for LED and Compact Fluorescent Lamp Loads
  • Item Wireless Wall Switch
  • Description/Special Features Wireless/RF Capability, 8 A Light or 5.8 A Fan
  • Standards UL and CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list