Skip Content
SWITCH DECO SER SP 15A 120/277V BR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH DECO SER SP 15A 120/277V BR

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLDS115
  • Mfr. Model # DS115
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Amps AC 15
  • Colour Brown
  • Rated HP 1/2
  • Application Environment Commercial Environments
  • Wiring Method Back and Side
  • Item Wall Switch
  • Switch Function Maintained
  • Switch Type 1-Pole
  • Switch Style Rocker
  • Locking No
  • Antimicrobial No
  • Voltage AC 120 - 277

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list