Skip Content
SWITCH DECO SER 3W 15A 120/277V GY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH DECO SER 3W 15A 120/277V GY

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLDS315GY
  • Mfr. Model # DS315GY
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Amps AC 15
  • Item Switch
  • Colour Gray
  • Description/Special Features 3-Way
  • Rated HP 1/2
  • Standards UL,CSA
  • Wiring Method Back Or Side
  • Application Environment Commercial Environments
  • Switch Type 3-Way
  • Switch Function Maintained
  • Switch Style Rocker
  • Antimicrobial No
  • Locking No
  • Voltage AC 120 - 277

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list