Skip Content
SWITCH DEADMAN DURON GRINDER 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH DEADMAN DURON GRINDER 5IN

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT30A352
  • Mfr. Model # 30A352
  • UNSPSC # 27112749
  • CATALOGUE PAGE # 422
  • Shipping Weight 14.99 lbs

Product Details

Switch deadman duron grinder. Features: Tool-Free Guard, Anti-Vibration Handle, Rotating Rear Handle. Amps at 120 volts: 12.0. No load RPM: 10,000. Lock on/lock open: no. Size 5". Spindle thread 5/8"-11. Trigger switch. Tool length 12". Tool weight 5.0 lbs.

Technical Specs

  • Handle Design Rat Tail
  • Item Angle Grinder
  • Features Dustguard, Tool-free Adjustable Guard, Full Grip Rear Handle with Large Paddle Switch, Maximum Power, Durability and Comfort
  • No Load RPM 10,000
  • Speed Type Single
  • Tool Weight 5.0 lbs.
  • Switch Type Trigger
  • Amps 12.0
  • Spindle Thread Size 5/8"-11
  • Tool Length 12"
  • Wheel Dia. 5"
  • Includes Back Flange, Quick-R(TM) Front Nut, Anti-Vibration Side Handle, Tool-Free Guard
  • Voltage 120 VAC
  • Lock-on No
  • Nominal Amps 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list