Skip Content
SWITCH DBL POLE DBL THROW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH DBL POLE DBL THROW

COLE HERSEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLH58027-11
  • Mfr. Model # 58027-11
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 3061
  • Shipping Weight 0.07 lbs

Product Details

Weather resistant rocker switch, double pole, double throw. 25 Amps at 12 VDC. Gasket seal in housing. Three position Mom.On/Off/Mom.On with 6 blade terminals.

Technical Specs

  • Item Momentary On/Off/Momentary On
  • Connection Size (In.) Nominal L x W: 1.45 x 0.83", Panel Thickness: 0.093 - 0.187" 2.37 mm - 4.76 mm
  • Type Rocker Button/ Sealed
  • Material of Construction Plastic
  • Body Material Plastic Black
  • Switch Type Rocker
  • Voltage 12 V DC
  • Contact Rating 25 A/12 V DC, 15A/ 24 V DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list