Skip Content
SWITCH COMPRESSOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH COMPRESSOR

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9013FHG24J27M1X
  • Mfr. Model # 9013FHG24J27M1X
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Application Air Compressor
  • HP @ 1 Phase - 120V 2
  • Action Standard
  • HP @ 1 Phase - 230V 3
  • HP @ 3 Phase - 230V 5
  • HP @ 3 Phase - 460V 1
  • Item Pressure Switch
  • Phase Single/Three
  • Port Type 4-Port 1/4" NPS (Female)
  • Includes Maintained Manual Cut-Out Lever, 2-Way Pressure Release Valve
  • Temp. Range -22 Degrees - 257 Degrees F
  • Actuation Type Diaphragm
  • Contact Form DPST
  • Range 20 - 100 PSI
  • Differential 20 PSI
  • NEMA Rating 1
  • Series 9013FHG
  • Special Features Nitrile (Buna-N) Diaphragm, General Purpose (Indoor) Enclosure
  • Standards UL/CSA
  • Unloader 1/4" Compression
  • Manual Switch Action Auto/Off
  • IP Rating 54
  • AC Contact Rating 10A @ 575V
  • Factory On/Off Setting 80/100 PSI
  • Burst Pressure 220 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list