Skip Content
SWITCH COMBO 40A 120V FVNR TYPE 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH COMBO 40A 120V FVNR TYPE 12

TELEMECANIQUE SENSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQLE1D403A72OG70
  • Mfr. Model # LE1D403A72OG70
  • UNSPSC # 39121521
  • CATALOGUE PAGE # 1309
  • Shipping Weight 20.0 lbs

Product Details

Instakit magnetic motor starter. 3-phase non-reversing, non-combination, NEMA type 12 enclosure. Maximum power rating 10HP @ 208V, 10HP @ 230V, 30HP @ 460V, 30HP @ 575V.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list