SWITCH CIRCUIT LOCK DISCONNECT 30A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH CIRCUIT LOCK DISCONNECT 30A

HUBBELL WIRING DEVICE-KELLEMS

Web Price : $367.37 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBLDS3
  • Mfr. Model # HBLDS3
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 1358
  • Shipping Weight 2.75 lbs

Product Details

Circuit-Lock(R) unfused disconnect switch. 30 amps, 600 volts. Highly visible lockable handle. Type 4X enclosure is molded of rugged Valox(R) to resist abuse, corrosion and enhance safety.

Technical Specs

  • HP 10 HP @ 600 VAC
  • Depth 4.1"
  • Height 7.6"
  • Item Disconnect Switch
  • Includes 3/4" Conduit Hub, Mounting Feet
  • Material of Construction Valox with Stainless Steel Hardware
  • Number of Poles 3
  • Number of Wires 5
  • Phase 3
  • Width 5.1"
  • Contact Form 3PST
  • Duty Heavy
  • NEMA Enclosure Type 4, 4X, 12K
  • Voltage 600 VAC
  • Protection Method Nonfusible
  • IP Rating 66
  • Standards UL/CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list