Skip Content
SWITCH BOX,ADJUSTMENT RING,1 + 2 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH BOX,ADJUSTMENT RING,1 + 2 GA

RACO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2DCZ7
  • Mfr. Model # 2DCZ7
  • UNSPSC # 39121303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Box Type One and Two Gang
  • Includes (2) 1-1/8" Long Screws
  • Item Switch Box Adjustment Ring
  • Characteristics Adjusts Switch Box 1/4" - 1"
  • Colour Silver
  • For Use With Single and Two Gang Boxes
  • Depth 0.25" - 1"
  • Length 3"
  • Material Galvanized Steel
  • Width 2"
  • Sub-Category Mounting Accessories

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list