Skip Content
Discontinued with Replacement
SWITCH,AUTOMATIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH,AUTOMATIC

LITTLE GIANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGP599901
  • Mfr. Model # 599901
  • UNSPSC # 39121531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs
Suggested Replacement Product
SWITCH,AUTOMATIC

Price: NA

Technical Specs

  • For Use With Pumps Up To 10 Amps Max And Up To 1/2 HP
  • Item Float Switch, Mechanical
  • Pumping Range Min./Max. 5"
  • Type Diaphragm
  • Switch Type Normally Open
  • Voltage 115
  • Wire Gauge 18
  • Float Switch Contact Form Normally Open
  • Float Switch Cord Length 18 ft.
  • Amps 10A
  • Max. Liquid Temp. 110 Degrees F
  • Electrical Connection - Pumps Piggyback
  • Float Switch Off Point Adjustable
  • Float Switch Float Material Nylon
  • Float Switch On Point Adjustable
  • Float Switch Type Diaphragm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list