Skip Content
Discontinued with Replacement
SWITCH,AUTOMATIC FLOAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH,AUTOMATIC FLOAT

LITTLE GIANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGP599920
  • Mfr. Model # 599920
  • UNSPSC # 39121531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs
Suggested Replacement Product
RFSN-10 SWITCH FLOAT 20FT

Price: NA

Technical Specs

  • Item Float Switch, Mechanical
  • Max. Water Level Adjustment 0.75
  • Min. Water Level Adjustment 6.5
  • Pumping Range Min./Max. 3/4" - 6-1/2"
  • Type Vertical
  • Switch Type Normally Open
  • Wire Gauge 16
  • Voltage 115
  • Control Range Up to 1/2 HP at 120VAC and 1 HP at 230VAC
  • Float Switch Contact Form Normally Open
  • Float Switch Off Point Bottom Stop
  • Float Switch Cord Length 10 ft.
  • Float Switch On Point Top Stop
  • Max. Liquid Temp. 125 Degrees F
  • Amps 13A
  • Float Switch Float Material PVC
  • Electrical Connection - Pumps Piggyback
  • Float Switch Type Vertical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list