SWITCH AIR SENSING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH AIR SENSING

CLEVELAND CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZM95
  • Mfr. Model # 3ZM95
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Application For HVAC and Energy Management Uses Where a Pneumatic Output Signal for Actuation is Required or in an Intrinsically Safe Environment when Electrical Arcing must be Avoided
  • Depth (In.) 2-3/4
  • Includes -
  • Height (In.) 6-1/8
  • Features Adjustable Set Point Range as Low as 0.05" -12.0" WC, Compact Size, Wide Operating Temperature Range, Reliability, Long Life and Proven Ability -Withstand High Shock and Vibration Condition, Fan on and Air Flow 20 PSIG
  • Mounting Holes O.C. (In.) -
  • Item Air Sensing Switch
  • Operating Temp. Range (F) -40 Degrees - 180 Degrees
  • Pressure Setting Range (In. WC) 0.15 - 2.0
  • Width (In.) 3-1/4
  • Type Pneumatic Signal Output
  • Differential (In. WC) +/-0.01
  • Function Sense Positive, Negative or Differential Air Pressure
  • Sample Line Connector Integral Compression
  • Switch Type None
  • Mounting Location -
  • Agency Compliance -
  • Electrical Rating -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list