Skip Content
SWITCH AIR SENSING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH AIR SENSING

CLEVELAND CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZM93
  • Mfr. Model # 3ZM93
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Height (In.) 6-1/8
  • Depth (In.) 3-1/4
  • Features Adjustable Set Point Range as Low as 0.05" -12.0" WC, Compact Size, Wide Operating Temperature Range, Reliability, Long Life and Proven Ability -Withstand High Shock and Vibration Condition
  • Application For HVAC, Energy Management and Direct Digital Control Uses
  • Includes 2 Slip-On Tubing Adapters and Mounting Screws
  • Item Air Sensing Switch
  • Mounting Holes O.C. (In.) -
  • Pressure Setting Range (In. WC) 0.05 - 12.0
  • Operating Temp. Range (F) -40 Degrees - 180 Degrees
  • Type Gold Contact
  • Differential (In. WC) 0.02 -0.01
  • Width (In.) 3-1/4
  • Sample Line Connector Integral Compression
  • Function Sense Positive, Negative or Differential Air Pressure
  • Switch Type SPDT
  • Mounting Location -
  • Agency Compliance UL Listed/CSA Certified
  • Electrical Rating 300 VA Pilot Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list