Skip Content
SWITCH AIR PRESSURE 100-125PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH AIR PRESSURE 100-125PSI

CONDOR USA, INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EYP8
  • Mfr. Model # 3EYP8
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • HP @ 1 Phase - 120V 2
  • Temp. Range -22 Degrees - 257 Degrees F
  • Item Pressure Switch
  • NEMA Rating 1
  • Series MDR11
  • Standards UL/CSA
  • Manual Switch Action Auto/Off
  • Pressure Switch Port Type (4) Port, 1/4" FNPT
  • Pressure Switch Application Air Compressor
  • Pressure Switch Unloader No
  • Pressure Switch Factory On/Off Setting 100/125 PSI
  • Pressure Switch Differential 25 - 65 PSI
  • Pressure Switch Electrical Contact Form DPST
  • Pressure Switch Range 25 - 160 PSI
  • Pressure Switch Action Standard
  • AC Contact Rating 26A
  • Special Features 4 kW/4 HP Switching Capacity, 11 Bar/160 psi Maximum Cut-Out Pressure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list