Skip Content
SWITCH,AIR FLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH,AIR FLOW

MCDONNELL & MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RC76
  • Mfr. Model # 4RC76
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Connection Size (In.) -
  • Application General Purpose Applications with Medium and High Velocity Requirements
  • Material of Construction Vane: Steel/Brass, Seal: Steel/PTFE
  • Max. HP -
  • Max. Flow GPM -
  • Flow Rate -
  • For Use With -
  • Min. Ambient Temp. (F) 32
  • Min. Flow Rate (GPM) -
  • Max. Operating Velocity (FPM) 2500
  • Operating Velocity Range (FPM) 910 to 1610
  • Phase -
  • Hz -
  • Switch Type Single Pole Double Throw Snap Switch
  • Switch Enclosure NEMA 1
  • Voltage 120/240
  • Max. Ambient Temp. (F) 300
  • Max. Duct Size (In.) 7-1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list