Skip Content
SWITCH,ACDISCONNECT,FUSIBLE,240V,30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH,ACDISCONNECT,FUSIBLE,240V,30

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AYA0
  • Mfr. Model # 6AYA0
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.6 lbs

Technical Specs

  • Depth 5.2"
  • Height 14.4"
  • Width 7.2"
  • Phase 3
  • Material of Construction Metallic
  • HP 3 to 7.5 HP @ 240V
  • Voltage 240VAC
  • Item A/C Disconnect Switch
  • Standards UL/CUL
  • Fusible / Nonfusible Fusible

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list