Skip Content
SWITCH 4W 20A 120-277VAC RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH 4W 20A 120-277VAC RED

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL1224R
  • Mfr. Model # HBL1224R
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Red
  • Amps AC 20
  • Item Switch
  • Description/Special Features 4-Way
  • Rated HP 1
  • Standards UL,CSA
  • Wiring Method Back Or Side
  • Application Environment Industrial Environments
  • Switch Function Maintained
  • Switch Type 4-Way
  • Switch Style Toggle
  • Locking No
  • Antimicrobial No
  • Voltage AC 120 - 277

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list