Skip Content
SWITCH 4W 20A 120-277VAC GY DISCONT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH 4W 20A 120-277VAC GY DISCONT

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL1224GY
  • Mfr. Model # HBL1224GY
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Colour Gray
  • Amps AC 20
  • Wiring Method Back or Side
  • Rated HP 1
  • Application Environment Industrial Environments
  • Item Wall Switch
  • Switch Type 4-Way
  • Switch Function Maintained
  • Switch Style Toggle
  • Locking No
  • Antimicrobial No
  • Voltage AC 120 - 277

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list