Skip Content
SWITCH 3W 20A 120-277VAC IV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH 3W 20A 120-277VAC IV

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL1283I
  • Mfr. Model # HBL1283I
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Amps AC 20
  • Colour Ivory
  • Item Switch
  • Standards CSA
  • Description/Special Features 3-Way Press Switch
  • Rated HP 1
  • Wiring Method Back Or Side
  • Application Environment Commercial Environments
  • Switch Type 3-Way
  • Switch Function Maintained
  • Locking No
  • Switch Style Press
  • Antimicrobial No
  • Voltage AC 120 - 277

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list